Menu Search
Search
EATON BUSSMANN SERIES #JJN-25L

Limitron™ Fuse, Class T; Very Fast Acting; 300 Vac; 25A

SKU # 05171236727 Manufacturer Series: JJN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Voltage - DC: 160V DC
Length Overall: 0.88 in. (22mm)
Diameter: 0.41 in. (10mm)
Connection: Ferrule
Fuse Type/​Class: Class T
Characteristics: Very Fast Acting, Current Limiting
Interrupting Rating: 200kA IR AC
Voltage - AC: 300V AC
Indicators: No