Menu Search
UL Class Fuses Fuse, Class-T; Fast Acting; 160V DC; 300A

EATON BUSSMANN SERIES #JJN-300

T-Tron Fuse, Class-T; Fast Acting; 160V DC; 300A

SKU #05171262730
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Amps: 300A
Length Overall: 2.75 in.
Diameter: 1.33 in.
Connection: Blade