Menu Search

EATON BUSSMANN SERIES #JJN-200

T-Tron Fuse, Class-T; Fast Acting; 160V DC; 200A

SKU: 05171262703
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Amps: 200A
Length Overall: 2.44 in.
Diameter: 1.06 in.
Connection: Blade