Menu Search
EATON BUSSMANN SERIES #JJN-100

T-Tron Fuse, Class-T; Fast Acting; 160V DC; 100A

SKU # 05171262702
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Amps: 100A
Length Overall: 2.16 in.
Diameter: 0.81 in.
Connection: Blade