Menu Search
EATON BUSSMANN SERIES #ECNR8

Bullet Fuse, Class-RK5; Time Delay; 125V DC; 8A

SKU # 78263450726 Manufacturer Series: ECNR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 8A
Length Overall: 2 in. (51mm)
Diameter: 0.56 in. (14mm)
Connection: Ferrule

Additional Info: Current Limiting, Dual-Element