Menu Search
EATON BUSSMANN SERIES #ECNR30

Edison Bullet Fuse, Class-RK5; Dual Element Time Delay; 125V DC; 30A

SKU # 78263450734 Manufacturer Series: ECNR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 30A
Length Overall: 2 in.
Diameter: 0.56 in.
Connection: Ferrule