Menu Search
EATON BUSSMANN SERIES #KWS-R-60

Limitron Fuse, Class-RK1; Fast Acting; 600V DC; 60A

SKU # 05171265884 Manufacturer Series: KWS-R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 60A
Length Overall: 5.5 in. (140mm)
Diameter: 1.06 in. (27mm)
Connection: Ferrule

Additional Info: Current Limiting