Menu Search
EATON BUSSMANN SERIES #KTN-R-80

Limitron Fuse, Class-RK1; 250V AC; 80A

SKU # 05171240714
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 80A
Length Overall: 5.88 in.
Diameter: 1.06 in.
Connection: Blade