Menu Search
UL Class Fuses Fuse, Class-RK1; 250V AC; 70A

EATON BUSSMANN SERIES #KTN-R-70

Limitron Fuse, Class-RK1; 250V AC; 70A

SKU #05171240713
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 70A
Length Overall: 5.875 in.
Diameter: 1.062 in.
Connection: Blade