Menu Search

EATON BUSSMANN SERIES #KTN-R-150

Limitron Fuse, Class-RK1; 250V AC; 150A

SKU: 05171240718
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 150A
Length Overall: 7.125 in.
Diameter: 1.562 in.
Connection: Blade