Menu Search
UL Class Fuses Fuse, Class-RK1; 250V AC; 100A
EATON BUSSMANN SERIES #KTN-R-100

Limitron Fuse, Class-RK1; 250V AC; 100A

SKU # 05171240716
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 100A
Length Overall: 5.875 in.
Diameter: 1.062 in.
Connection: Blade