Menu Search
Search
EATON BUSSMANN SERIES #KRP-C-1400SP

Low-Peak® Fuse, Class L; Time Delay; 600Vac; Blade; 1400A

SKU # 05171260517 Manufacturer Series: KRP-C_SP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1400A
Interrupting Rating: 300kA IR, 100kA IR DC
Voltage - DC: 300V DC
Length Overall: 10.75 in.
Diameter: 3 in.
Fuse Type/​Class: Class-L
Characteristics: Time Delay
Voltage - AC: 600V AC
Connection: Blade
Indicators: No

Additional Info: Time Delay: 4-Seconds