Menu Search
Search
EATON BUSSMANN SERIES #KTU-400

Limitron™ Fuse, Class L; Fast Acting; 600 Vac; 400A

SKU # 05171261302 Manufacturer Series: KTU
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 400A
Length Overall: 8.63 in. (219mm)
Diameter: 2.4 in. (61mm)
Fuse Type/​Class: Class L
Characteristics: Fast Acting
Interrupting Rating: 200kA IR AC
Voltage - AC: 600 Vac
Voltage - DC: Not Applicable
Connection: Blade
Indicators: No