Menu Search
Search
EATON BUSSMANN SERIES #KTU-850

Limitron™ Fuse, Class L; Fast Acting; 600 Vac; 850A

SKU # 05171217954 Manufacturer Series: KTU
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 850A
Length Overall: 10.75 in. (273mm)
Diameter: 2.4 in. (61mm)
Fuse Type/​Class: Class L
Characteristics: Fast Acting
Interrupting Rating: 200kA IR AC
Voltage - AC: 600 Vac
Voltage - DC: Not Applicable
Connection: Blade
Indicators: No