Menu Search
UL Class Fuses Fuse, Class-L; 600V AC; 5000A
EATON BUSSMANN SERIES #KRP-C-5000SP

Low-PeakĀ® Fuse, Class-L; 600V AC; 5000A

SKU # 05171260550
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Amps: 5000A
Length Overall: 10.75 in.
Diameter: 6.25 in.
Connection: Blade

Additional Info: Time Delay: 4-Seconds