EATON BUSSMANN SERIES #KRP-C-3000SP

Low-PeakĀ® Fuse, Class-L; 600V AC; 3000A

SKU: 05171260530
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Amps: 3000A
Length Overall: 10.75 in.
Diameter: 5.000"
Connection: Blade
Additional Info: Time Delay: 4-Seconds