Menu Search
Search
EATON BUSSMANN SERIES #NOS-150

Fuse; Class K5/H; Non-current limiting; 600VAC; Blade; 150A

SKU # 05171231150 Manufacturer Series: NOS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 150A
Interrupting Rating: 10kA IR
Length Overall: 9.63 in.
Diameter: 1.84 in.
Connection: Blade
Fuse Type/​Class: Class-K5, Class-H
Characteristics: Non-current Limiting
Voltage - AC: 600V AC
Voltage - DC: Not Applicable
Indicators: No