Menu Search
EATON BUSSMANN SERIES #NOS-80

Fuse; Class K5; 600VAC; 80A

SKU # 05171231080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 80A
Length Overall: 7.875 in.
Diameter: 1.312 in.
Fuse Type/​Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Connection: Blade