EATON BUSSMANN SERIES #NOS-35

Fuse; Class K5; 600VAC; 35A

SKU: 05171231035
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Amps: 35A
Length Overall: 5.5 in.
Diameter: 1.062 in.
Connection: Ferrule
Description
UL Class Fuses: Fuse Type/Class - Class-K5; Characteristics - General Purpose; Interrupting Rating - 10kA IR; Voltage - AC - 600VAC; Amps - 35; Length Overall - 5.500"; Diameter - 1.062"; Connection - Ferrule