EATON BUSSMANN SERIES #NON-200

Fuse; Class K5; 250VAC; 200A

SKU: 05171210172
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Voltage - AC: 250V AC
Amps: 200A
Length Overall: 7.125 in.
Diameter: 1.562 in.
Connection: Blade
Description
UL Class Fuses: Fuse Type/Class - Class-K5; Characteristics - General Purpose; Interrupting Rating - 50kA IR; Voltage - AC - 250VAC; Amps - 200; Length Overall - 7.125"; Diameter - 1.562"; Connection - Blade