Menu Search
UL Class Fuses Fuse, Class-K5; 250V AC; 6-1/4A

EATON BUSSMANN SERIES #NON-6-1/4

Fuse, Class-K5; 250V AC; 6-1/4A

SKU #05171218543
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Fuse Type/Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Amps: 6-1/4A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule