Menu Search

EATON BUSSMANN SERIES #NON-100

Fuse, Class-K5; 250V AC; 100A

SKU: 05171210168
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Voltage - AC: 250V AC
Amps: 100A
Length Overall: 5.875 in.
Diameter: 1.062 in.
Connection: Blade