Menu Search
UL Class Fuses Fuse, Class-J; 600V AC; 400A

EATON BUSSMANN SERIES #JDL400

Edison Fuse, Class-J; 600V AC; 400A

SKU #78263480359
Manufacturer Series: JDL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-J
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 400A
Length Overall: 7.13 in.
Diameter: 2.110 in.
Connection: Blade