Menu Search

EATON BUSSMANN SERIES #KOS100

Fuse, Class-H; General Purpose; 600V DC; 100A

SKU: 78263437100
Manufacturer Series: KOS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 100A
Length Overall: 7.875 in.
Diameter: 1.062 in.
Connection: Blade