Menu Search
UL Class Fuses Fuse, Class-H; 250V AC; 125A

EATON BUSSMANN SERIES #KON125

Fuse, Class-H; 250V AC; 125A

SKU #78263436125
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Amps: 125A
Length Overall: 7.125 in.
Diameter: 1.625 in.
Connection: Blade