Menu Search
UL Class Fuses Fuse, Class-G; Time Delay; 170V DC; 3A
EATON BUSSMANN SERIES #SC-3

Fuse, Class-G; Time Delay; 170V DC; 3A

SKU # 05171225003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-G
Characteristics: Time Delay
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 170V DC
Amps: 3A
Length Overall: 1.31 in.
Diameter: 0.406 in.
Connection: Ferrule