Menu Search
UL Class Fuses Fuse, Class-G; Time Delay; 170V DC; 20A

EATON BUSSMANN SERIES #SC-20

Fuse, Class-G; Time Delay; 170V DC; 20A

SKU #05171225020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Fuse Type/Class: Class-G
Characteristics: Time Delay
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 170V DC
Amps: 20A
Length Overall: 1.41 in.
Diameter: 0.406 in.
Connection: Ferrule