Menu Search
UL Class Fuses Fuse, Class-CC; Current Limiting; 300V DC; 15A
EATON BUSSMANN SERIES #EDCC15

Fuse, Class-CC; Current Limiting; 300V DC; 15A

SKU # 78263480827 Manufacturer Series: EDCC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-CC
Characteristics: Current Limiting
Interrupting Rating: 20kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 15A
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule

Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size. EDCC fuses are designed specifically for the protection of small horsepower motor circuits. Recommended sizing for most applications is 200 percent FLA. Refer to time-current curves for specific applications.