EATON BUSSMANN SERIES #HCTR3

Edison Fuse, Class-CC; 600V AC; 3A

SKU: 78263480219
Manufacturer Series: HCTR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-CC
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 3A
Length Overall: 1.5 in.
Diameter: 0.410 in.
Connection: Ferrule