Menu Search
UL Class Fuses Fuse, Class-CC; 600V AC; 25A

EATON BUSSMANN SERIES #HCTR25

Edison Fuse, Class-CC; 600V AC; 25A

SKU #78263483900
Manufacturer Series: HCTR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-CC
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Amps: 25A
Length Overall: 1.5 in.
Diameter: 0.410 in.
Connection: Ferrule