Menu Search
UL Class Fuses Fuse, Class-CC; 600V AC; 20A

EATON BUSSMANN SERIES #EDCC20

Edison Fuse, Class-CC; 600V AC; 20A

SKU #78263480828
Manufacturer Series: EDCC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-CC
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 20A
Length Overall: 1.5 in.
Diameter: 0.410 in.
Connection: Ferrule

Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size. EDCC fuses are designed specifically for the protection of small horsepower motor circuits. Recommended sizing for most applications is 200 percent FLA. Refer to time-current curves for specific applications.