EATON BUSSMANN SERIES #CGL-70

Fuse; Class C; 600VAC; 70A

SKU: 05171210039
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-C (HRCII-C)
Characteristics: Short Circuit Protection
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 250V DC
Amps: 70A
Length Overall: 4.31 in. (110mm)
Diameter: 1.340 in., 34mm
Connection: Blade
Manufacturer Series: Tron
Description
UL Class Fuses: Fuse Type/Class - Class-C (HRCII-C); Characteristics - Short Circuit Protection; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 250VDC; Amps - 70; Length Overall - 4.310", 110mm; Diameter - 1.340", 34mm; Connection - Blade; Additional Information - British Standard Dimensions; Manufacturer Series - Tron
Additional Info: British Standard Dimensions