Menu Search
UL Class Fuse Links Fuse Link, HRC; Class-gR; 690V AC; 35A
SIEMENS #3NE8003-1

SITOR Fuse Link, HRC; Class-gR; 690V AC; 35A

SKU # 75455493030 Manufacturer Series: 3NE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HRC Fuse
Fuse Class: Class-gR
Characteristics: General Purpose
Interrupting Rating: 100kA IR
Voltage: 690V AC
Amps: 35A

Additional Info: Front Indicator