Menu Search
UL Class Fuse Links Fuse Link, HRC; Class-gG; 500V AC; 35A

SIEMENS #3NA6814

Fuse Link, HRC; Class-gG; 500V AC; 35A

SKU #75455487350
Manufacturer Series: 3NA68
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: HRC Fuse
Fuse Class: Class-gG
Characteristics: General Purpose
Interrupting Rating: 120kA IR
Voltage: 500V AC
Amps: 35A

Additional Info: Combination Alarms, Insulated Grip Lugs, IP20, With Connected Conductors