Menu Search
UL Class Fuse Links Fuse Link, HRC; Class-gG; 500V AC; 100A
SIEMENS #3NA3830-7

Fuse Link, HRC; Class-gG; 500V AC; 100A

SKU # 75455494786 Manufacturer Series: 3NA38
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HRC Fuse
Fuse Class: Class-gG
Characteristics: General Purpose
Interrupting Rating: 120kA IR
Voltage: 500V AC
Amps: 100A

Additional Info: Front Indicators, Non-Insulated Grip Lugs, IP20, With Connected Conductors