Menu Search
UL Class Fuse Links Fuse Link, HRC; Class-aR; 690V AC; 315A
SIEMENS #3NE8731-1

Sentron Fuse Link, HRC; Class-aR; 690V AC; 315A

SKU # 04089206309 Manufacturer Series: 3NE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HRC Fuse
Fuse Class: Class-aR
Interrupting Rating: 200kA IR
Voltage: 690V AC
Amps: 315A

Additional Info: Front Indicators