Menu Search
UL Class Fuse Links Fuse Link, HRC; Class-aR; 1500V; 250A

SIEMENS #3NE5627-0C

Sentron Fuse Link, HRC; Class-aR; 1500V; 250A

SKU #66264392541
Manufacturer Series: 3NE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: HRC Fuse
Fuse Class: Class-aR
Interrupting Rating: 100kA IR
Voltage: 1500V
Amps: 250A

Additional Info: Front Indicators