Menu Search
UL Class Fuse Links Fuse Link, Cylindrical; Class-aR; 660V AC; 15A

SIEMENS #3NC1415

SITOR Fuse Link, Cylindrical; Class-aR; 660V AC; 15A

SKU #66264316759
Manufacturer Series: 3NC1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cylindrical Fuse
Fuse Class: Class-aR
Characteristics: General Purpose
Voltage: 660V AC
Amps: 15A

Additional Info: Size: 14X51mm