Menu Search
UL Class Fuse Links Fuse Link, Renewable; Class-H; 250V AC; 35A
MERSEN #RL35

Fuse Link, Renewable; Class-H; 250V AC; 35A

SKU # 06893873017
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Renewable Fuse
Fuse Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 250V AC
Amps: 35A