Menu Search
UL Class Fuse Links Fuse Link, Renewable; Class-H; 250V AC; 200A

MERSEN #RL200

Fuse Link, Renewable; Class-H; 250V AC; 200A

SKU #06893873047
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Renewable Fuse
Fuse Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 250V AC
Amps: 200A