Menu Search
EATON BUSSMANN SERIES #LKS-5

Super-Lag Fuse Link, Renewable; Class-H; 600V AC; 5A

SKU # 05171214005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5A
Type: Renewable Fuse
Fuse Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 600V AC