Menu Search
UL Class Fuse Links Fuse Link, Renewable; Class-H; 600V AC; 45A
EATON BUSSMANN SERIES #LKS-45

Super-Lag Fuse Link, Renewable; Class-H; 600V AC; 45A

SKU # 05171214045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Renewable Fuse
Fuse Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 600V AC
Amps: 45A