Menu Search
UL Class Fuse Links Fuse Link, Renewable; Class-H; 600V AC; 30A

EATON BUSSMANN SERIES #LKS-30

Super-Lag Fuse Link, Renewable; Class-H; 600V AC; 30A

SKU #05171214030
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Renewable Fuse
Fuse Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 600V AC
Amps: 30A