Menu Search
EATON BUSSMANN SERIES #LKN-350

Super-Lag Fuse Link, Renewable; Class-H; 250V AC; 350A

SKU # 05171213350
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 350A
Type: Renewable Fuse
Fuse Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 250V AC