Menu Search
EATON BUSSMANN SERIES #LKN-40

Super-Lag Fuse Link, Renewable; Class-H; 250V AC; 40A

SKU # 05171213040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 40A
Type: Renewable Fuse
Fuse Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 250V AC