Menu Search
UL Class Fuse Links Fuse Link, Renewable; Class-H; 250V AC; 50A

EATON BUSSMANN SERIES #LKN-50

Super-Lag Fuse Link, Renewable; Class-H; 250V AC; 50A

SKU #05171213050
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Renewable Fuse
Fuse Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 250V AC
Amps: 50A