EATON BUSSMANN SERIES #LKS-20

Fuse Link, Class-H, 600VAC, 20A, 10kAIR, General Purpose

SKU: 05171214020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Renewable Fuse
Fuse Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 600V AC
Amps: 20A
Manufacturer Series: Super-Lag
Description
UL Class Fuse Links: Type - Renewable Fuse; Fuse Class - Class-H; Characteristics - General Purpose; Interrupting Rating - 10kA IR; Voltage - 600VAC; Amps - 20; Manufacturer Series - Super-Lag