Menu Search

THOMAS & BETTS #WL3P

Squid Underground Bus Sealing EPDM Rubber

SKU: 78378683314
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Accessory Type: Sealing Sleeve
Type: Underground Bus Sealing
Material: EPDM Rubber
Application: 2-Bolt, UPC SCU UPB
Conductor OD: 0.543 - 1.185 in.
Length: 8.313 in.
Description
Sealing Sleeves, Bus Tab Terminal: Type - Underground Bus Sealing; Material - EPDM Rubber; Application - 2-Bolt, UPC SCU UPB; Conductor OD - 0.543 - 1.185"; Length - 8.313"; Manufacturer Series - Squid