Menu Search

THOMAS & BETTS #LAC102

URD Bus Compression Terminal Aluminum w/Oxide Inhibitor

SKU: 78378683254
Manufacturer Series: LAC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Accessory Type: Cable Lug Terminal
Type: URD Bus Compression Terminal
Material: Aluminum with Oxide Inhibitor
Stud Hole Style: Slotted Tang
Stud Hole Quantity: 2
Conductor Type: CU/AL
Conductor Size: 1/0 str, 2/0 sol
Color Code: Yellow
Listings: RUS
Description
Cable Lug Terminals: Type - URD Bus Compression Terminal; Material - Aluminum w/Oxide Inhibitor; Stud Hole Style - Slotted Tang; Stud Hole Quantity - 2; Conductor Type - Cu/Al; Conductor Size - 1/0 str, 2/0 sol; Color Code - Yellow; Listings - RUS; Manufacturer Series - LAC