Menu Search
UD Accessories URD Bus Compression Terminal Kit Aluminum w/Oxide Inhibitor
BURNDY #RYA31ACR

URD Bus Compression Terminal Kit Aluminum w/Oxide Inhibitor

SKU # 78181018205 Manufacturer Series: RYA-ACR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Accessory Type: Cable Lug Terminal
Type: URD Bus Compression Terminal Kit
Material: Aluminum with Oxide Inhibitor
Stud Hole Style: Ring
Conductor Type: AL
Conductor Size: 300-350 MCM
Screw/​Stud Size: 3/8
Listings: REA

Cable Lug Terminals: Type - URD Bus Compression Terminal Kit; Material - Aluminum w/Oxide Inhibitor; Stud Hole Style - Ring; Conductor Type - Al; Conductor Size - 300-350 mcm; Screw/Stud Size - 3/8; Listings - REA; Additional Information - Includes: Force Fit Rubber Sleeve, Mounting Hardware; Manufacturer Series - RYA-ACR

Additional Info: Includes: Force Fit Rubber Sleeve, Mounting Hardware